Apply to be a TradeMaster!
Main product image of 10", 1/2" Pushfit Anti-Siphon Frost-Free Sillcock (Leaded Brass)
Magnifying glass
Hover image to zoom

10", 1/2" Pushfit Anti-Siphon Frost-Free Sillcock (Leaded Brass)

SKU:
119Q210
Rating:
(0)
Q&A:
(0)
10", 1/2" Pushfit Anti-Siphon Frost-Free Sillcock (Leaded Brass)
Magnifying glass
Hover image to zoom
$64.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
10"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Lead Free
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Sillcock Valves
  • Frost-proof Sillcock
  • 1/4 Turn Operation
  • Extra-large mounting flange
  • 1/2" PDQ

Specs

–
Length (Inches):

10"

Inlet Type:

Sharkbite (Pushfit)

Warranty:

1 Year

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy