Apply to be a TradeMaster!
Main product image of 3/8" Coupler Compression Fitting Assembly
Magnifying glass
Hover image to zoom

3/8" Coupler Compression Fitting Assembly

Brand:
Python
SKU:
6205
Rating:
(0)
Q&A:
(0)
3/8" Coupler Compression Fitting Assembly
Magnifying glass
Hover image to zoom
$15.52 each
BOX UP & SAVE 11%
$498.96 box of 36
$13.86 each
In Stock
In Stock
Get 33 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Python compression fitting assemblies are made of solid brass construction and can be applied in the field without the use of special tools.

Specs

–
Size:

3/8"

Connection Type:

Compression

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Coupler Compression Fitting Assembly
SKU: 6200
Python
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy