Apply to be a TradeMaster!
Main product image of CDF Series - Commercial Ceiling Heater (4/3/2 kW, 240V)
Magnifying glass
Hover image to zoom

CDF Series - Commercial Ceiling Heater (4/3/2 kW, 240V)

Brand:
Qmark
SKU:
CDF542
Rating:
(0)
Q&A:
(0)
CDF Series - Commercial Ceiling Heater (4/3/2 kW, 240V)
Magnifying glass
Hover image to zoom
$990.00 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
3000, 2000, 4000 Watts
Product Highlight: Amperage
16.7 Amps

Description

–
For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.
  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Phase:

3

1

Kilowatts (KW):

4

2

3

Voltage:

240v

Wattage:

3000

2000

4000

Product Type:

Ceiling Heater

Amperage:

16.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Kilowatts (KW)
Voltage
Wattage
Product Type
CURRENT ITEM
Product Image of CDF Series - Commercial Ceiling Heater (4/3/2 kW, 240V)
CDF Series - Commercial Ceiling Heater (4/3/2 kW, 240V)
SKU: CDF542
3
1
4
2
3
240v
3000
2000
4000
Ceiling Heater

You May Also Need

Surface Mounting Enclosure only for CDF Heaters
SKU: CDFSE
Qmark
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy