The Day Savers – A National Tradesmen Day Contest
Main product image of CDF Series - Surface Mount Commercial Ceiling Heater (4/3/2 kW, 277V)
Magnifying glass
Hover image to zoom

CDF Series - Surface Mount Commercial Ceiling Heater (4/3/2 kW, 277V)

Brand:
Qmark
SKU:
CDF547SE
Rating:
(0)
Q&A:
(0)
CDF Series - Surface Mount Commercial Ceiling Heater (4/3/2 kW, 277V)
Magnifying glass
Hover image to zoom
$1,179.57 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
3000, 2000, 4000 Watts
Product Highlight: Voltage
277v
Product Highlight: Mount
Surface
Product Highlight: Amperage
14.4 Amps

Description

For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.
  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

Kilowatts (KW):

3

4

2

Wattage:

3000

2000

4000

Phase:

1

Voltage:

277v

Product Type:

Ceiling Heater

Mount:

Surface

Amperage:

14.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Kilowatts (KW)
Wattage
Phase
Voltage
Product Type
3
4
2
3000
2000
4000
1
277v
Ceiling Heater

You May Also Need

Recess Mounting Enclosure only for CDF Heaters
SKU: CDFRE
Qmark
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy