Apply to be a TradeMaster!
Main product image of CDF Series - Recessed Mount Commercial Ceiling Heater (5/3.8/2.5 kW, 208V)
Magnifying glass
Hover image to zoom

CDF Series - Recessed Mount Commercial Ceiling Heater (5/3.8/2.5 kW, 208V)

Brand:
Qmark
SKU:
CDF558RE
Rating:
(0)
Q&A:
(0)
CDF Series - Recessed Mount Commercial Ceiling Heater (5/3.8/2.5 kW, 208V)
Magnifying glass
Hover image to zoom
$1,441.00 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3800, 5000, 2500 Watts
Product Highlight: Voltage
208V
Product Highlight: Mount
Recessed

Description

–
For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.
  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Wattage:

3800

5000

2500

Product Type:

Ceiling Heater

Voltage:

208V

Kilowatts (KW):

3.8

2.5

5

Mount:

Recessed

Phase:

3

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Product Type
Voltage
Kilowatts (KW)
Mount
3800
5000
2500
Ceiling Heater
208V
3.8
2.5
5
Recessed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy