Shop Resideo Sale
Main product image of CWH3404F, Commercial Fan-Forced Wall Heater (4,000/2,000W - 240/208V)
Magnifying glass
Hover image to zoom

CWH3404F, Commercial Fan-Forced Wall Heater (4,000/2,000W - 240/208V)

Brand:
Qmark
SKU:
CWH3404F
Rating:
(7)
Q&A:
(0)
CWH3404F, Commercial Fan-Forced Wall Heater (4,000/2,000W - 240/208V)
Magnifying glass
Hover image to zoom
$545.00 each
In Stock
In Stock
Get 53 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000, 4000 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU
13648, 10236
Product Highlight: Color
Northern White
Product Highlight: Amperage
16.7 Amps
Product Highlight: Height
19-3/16"

Description

–
Overview
  • For supplementary heating of offices, reception rooms, game rooms, family rooms and similar light-duty commercial and residential applications
  • Integral thermostat for quick installation...separate thermostat not necessary (Range: 40º-90ºF)
  • Fan only operation for summer use
  • Thermal overheat protector disconnects power in event of overheating due to accidental blockage
  • Built-in power disconnect switch for added safety during maintenance
  • Built-in fan delay switch energizes fan motor only after elements are heated... prevents discharge of unheated air. When heat stuffs off, de-energized fan motor after residual heat has been dissipated
  • Permanently lubricated totally enclosed fan motor provides long life and low maintenance; gently distributes warmth throughout room area. 100CFM
  • Front cover is finished in Northern White baked enamel. A hole plug is provided for tamper resistant installations

Specs

–
BTU:

13648

10236

Application:

Heating

Color:

Northern White

Voltage:

240v

208V

Wattage:

2000

4000

Amperage:

16.7

Hertz:

60

Height:

19-3/16"

Width:

15-25/32"

Depth:

5-3/8"

Type:

Wall Recess Kit

Wall Surface Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
BTU
Voltage
Wattage
CURRENT ITEM
Product Image of CWH3404F, Commercial Fan-Forced Wall Heater (4,000/2,000W - 240/208V)
CWH3404F, Commercial Fan-Forced Wall Heater (4,000/2,000W - 240/208V)
SKU: CWH3404F
(7)
13648
10236
240v
208V
2000
4000
Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)
SKU: CSTC402TW
13648
240v
208V
3000
4000
10239
13652
208V
240v
3000
4000

You May Also Need

Product Reviews

4.43 out of 7 reviews
100% would recommend this product
4.43
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
57%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes, I would buy this product again.

Could improve the wiring diagram in instructions, otherwise good product. Heats small farm shop.
North Country
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old workhorse

They work for decades.
Pug
El Sobrante, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I bought two for an apartment complex, but fit perfect from the old model. Good job
Jeromie
Lincoln, Ne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement of an old heater

Almost an direct replacement of an old wall heater, had to widen the hole just a tad and luckily the wires reached the top, the old one was bottom connected. Had to disassemble the unit again due to rattling and tighten all the fasteners that mounts the fan.
Lee
Long Beach, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Heater

Have installed this in our hot water boiler room so we do not get freezing pipes as it has been sub-zero temps the month of January, Works great.
KWord-THP
Ithaca NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy This Product Again

I use the heater to heat the family room. Supply House has great customer service. The first heater I got did not work. It may have been damaged during shipping. They sent me a prepaid shipping label to return the first heater. They sent me a new heater, no questions asked.
Ron
Fulton, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Use this heater to heat our family room.
Ron
Fulton, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy