Apply to be a TradeMaster!
Main product image of Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)

Brand:
Cadet
SKU:
CSTC402TW
Rating:
(2)
Q&A:
(1)
Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)
Magnifying glass
Hover image to zoom
$215.44 each
In Stock
In Stock
Get 33 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000, 3000 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
13648
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Com-Pak Twin is an ideal choice for heating larger rooms with just one heater. Two heaters behind a single grill quickly heat a large area and help eliminate drafts and cold spots in your open areas, such as a foyer.
  • 4000 watt heater at 240 volts or 3000 watts at 208 volts creates plenty of heat for a large room
  • Up to 750 square feet heating area capacity is perfect for family rooms or living rooms
  • Warms up quickly with fast-heating coil element and efficient fan
  • Rest safe and easy safety features turn heater off if normal operating temperatures are exceeded
  • No sharp edges and smooth, durable finish
  • Designed for easy installation, horizontal mount only.
  • Enjoy years of trouble-free use thanks to durable, reliable design
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Recess mounts into wall.
  • Wall Cut-out Dimensions: 14-5/8" W x 10" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 4000
  • Wattage (208V) : 3000
  • BTUs (240V) : 13648
  • BTUs (208V) : 10236
  • Amperage (240V) : 16.67
  • Amperage (208V) : 14.42

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

750

BTU:

13648

Voltage:

208V

240v

Wattage:

4000

3000

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Color
BTU
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)
Com-Pak Twin Plus White Wall Fan Heater, 4000/3000 Watt (240/208V)
SKU: CSTC402TW
(2)
Wall Recess Kit
White
13648
208V
240v
4000
3000
Wall Recess Kit
Wall Surface Kit
Northern White
13650
240v
4000
Wall Recess Kit
Wall Surface Kit
Navajo White
13652
10239
208V
240v
3000
4000
Wall Recess Kit
Wall Surface Kit
Northern White
13648
10236
208V
240v
2000
4000

You May Also Need

Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)
SKU: CSC152TW
Cadet

3 Replacement Parts

Single Pole Field Mount Thermostat for Com-Pak Plus Heaters (White)
SKU: CTT1W
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product

this is a great little heater-great value for the price
just me
west virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just as advertised

Arrived on time; new condition as expected.
XXX
Mammoth Lakes, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: COMPAK HEATER MODEL CSTC402TW IS THERMOSTAT A TWO WIRE OR FOUR WIRE UNIT?

Asked by Charles 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Charles, The Double Pole thermostat is four wire.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy