Apply to be a TradeMaster!
Main product image of LFH Digital Portable Electric Hydronic Heater
Magnifying glass
Hover image to zoom

LFH Digital Portable Electric Hydronic Heater

Brand:
Qmark
SKU:
LFH1502P
Rating:
(5)
Q&A:
(1)
LFH Digital Portable Electric Hydronic Heater
Magnifying glass
Hover image to zoom
LFH1502P has been discontinued
Discontinued October 4, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
FHPT Portable Electric Hydronic Heater (120V - 1500W)
Brand:
Qmark
SKU:FHP1500T
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
12.5 Amps
Product Highlight: Length (Inches)
52" Length
Product Highlight: BTU
682 - 5120
Product Highlight: Wattage
200 to 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Height
9.5"

Description

Features
  • Unique portable electric baseboard with proportional control
  • Five levels of heat output that generates heat only when needed
  • 120 Volt Electric Hydronic element provides years of service and comfort
  • Easy to operate electronic digital display (LCD with backlight) three button control
  • High-impact Lexan and steel unitized body resists dents, scratches and rust for long cabinet life.
  • Tip over switch prevents heater from operating if the heater is knocked over
  • Linear high temperature cutout safety device checks the entire length of heater element and will automatically shut off heater in the event of accidental air blockage.

Specs

Amperage:

12.5

Length (Inches):

52"

Application:

Heating

BTU:

682 - 5120

Wattage:

200 to 1500

Voltage:

120v

Height:

9.5"

Depth:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent quality,

Excellent heat output, remains heat radiating when temp. is reached. Efficient.
naizah
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice heater, poor shipping

Nice heater but the package seemed to have been dropped in shipment and patched up by the delivery service. The box was damaged and several clips internal to the heater fell off. I called the manufacturer and they felt that the clips were not needed to use the heater. I have been satisfied by the heater when using it. I suggest that the on-off switch be moved to the top of the unit because it is hard to reach when the unit is placed on the floor as recommended.
Farmer Mike
Last Green Valley, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Good baseboard heater at a good price, delivered quickly for free. The digital thermostat keeps the temperature within a degree or two of the setting -- quiet and efficient and safe. Best price I found on the web.
P
Ann Arbor, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and comfortable heat

Easy to install. Just read the directions, put on the legs, plug it in and set the desired temperature.
Hoov-
Powell, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for a cold basment

After basement remodel, temperature was about 10 degrees cooler than the rest of the house. I purchased 2 of these...1 for the office and 1 for the play room. Seem to do the trick.
Jim
Lodi, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are there shorter length heater in this product? I'm looking for 4' long portable baseboard heater.

Asked by Yobaj 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately this is the shortest length portable electric baseboard we currently carry. We do have a portable electric space heater for 1500 watts here: http://www.supplyhouse.com/Broan-6201-Model-6201-Big-Heat-Portable-2-Level-Heater-with-Built-In-Thermostat-1500-Watts

Was this review helpful to you?