Apply to be a TradeMaster!
Main product image of Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)

Brand:
Cadet
SKU:
CSTC302TW
Rating:
(4)
Q&A:
(0)
Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3000, 2250 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
10236
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Com-Pak Twin is an ideal choice for heating larger rooms with just one heater. Two heaters behind a single grill quickly heat a large area and help eliminate drafts and cold spots in your open areas, such as a foyer.
  • 3000 watt heater at 240 volts or 2250 watts at 208 volts creates plenty of heat for a large room
  • Up to 500 square feet heating area capacity is perfect for family rooms or living rooms
  • Warms up quickly with fast-heating coil element and efficient fan
  • Rest safe and easy safety features turn heater off if normal operating temperatures are exceeded
  • No sharp edges and smooth, durable finish
  • Designed for easy installation, horizontal mount only.
  • Enjoy years of trouble-free use thanks to durable, reliable design
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Recess mounts into wall.
  • Wall Cut-out Dimensions: 14-5/8" W x 10" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 3000
  • Wattage (208V) : 2250
  • BTUs (240V) : 10236
  • BTUs (208V) : 7677
  • Amperage (240V) : 12.5
  • Amperage (208V) : 10.82

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

500

BTU:

10236

Voltage:

208V

240v

Wattage:

3000

2250

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Color
BTU
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)
Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)
SKU: CSTC302TW
(4)
Wall Recess Kit
White
10236
208V
240v
3000
2250
Wall Surface Kit
Wall Recess Kit
Navajo White
10239
240v
3000

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This heater was just what I needed for the application

The heater is quiet and suits the application perfectly
Phesinc
Pittsburgh PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Wall Heater

This wall heater is perfect for heating my living room. I've been using space heaters and they are not very energy efficient and look clunky in the room. The only con is it doesn't have a built in thermostat. It's either on or off. I did purchase a digital thermostat to control the heater and really like that I can set it to a specific temperature to heat the room.
Mary N
Novato, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great heater

Bought this for use in our basement. Works perfectly and keeps this large room at temperature set. Barely runs compared to other rooms in basement with electric baseboard heat. Highly recommend!
Barney
PA
5 years ago
Was this review helpful to you?

Powerful & quiet operation

Had to buy this to replace very old Hunter in-wall heater unit, and we did not even have to enlarge old box hole.
Hickory Handyman
Hickory, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy