Apply to be a TradeMaster!
Main product image of SPST Snap Action Line Voltage Thermostat
Magnifying glass
Hover image to zoom
SPST Snap Action Line Voltage Thermostat
Magnifying glass
Hover image to zoom
$57.20 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 277v, 240v, 120v
Product Highlight: Temperature Range (F)
45°F - 75°F

Description

–
Built-in heat anticipator assures closer control of room temperature.

Features:
  • Line voltage thermostat 120v, 208v, 240v & 277 volts
    • 22 amps max for 120 volts
    • 22 amps max for 208 volts
    • 22 amps max for 240 volts
    • 18 amps max for 277volts
  • Differential +/- 2.5°F
  • Range 45°F to 75°F

Specs

–
Type:

Snap Action

Thermostat

Voltage:

208V

277v

240v

120v

Temperature Range (F):

45°F - 75°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy