Apply to be a TradeMaster!
Main product image of QCH Fan-Forced Ceiling Mounted Heater (1,500W, 120V)
Magnifying glass
Hover image to zoom

QCH Fan-Forced Ceiling Mounted Heater (1,500W, 120V)

Brand:
Qmark
SKU:
QCH1151F
Rating:
(0)
Q&A:
(0)
QCH Fan-Forced Ceiling Mounted Heater (1,500W, 120V)
Magnifying glass
Hover image to zoom
$357.48 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5120
Product Highlight: Color
Navajo White
Product Highlight: Air Flow Capacity (CFM)
65 CFM

Description

–
Ideal Spaces:
  • Basements
  • Offices
  • Converted Attics
  • Bathrooms
  • Workshops
  • Lobbies
  • Hallways
  • Common Areas


Features:
  • Dual voltage and wattage
  • Built-in power on/off switch
  • Thermal cutout to shut off heater in case of overheating
  • Easy installation with a three-piece design
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Recessed or surface installation options available
  • Remote wall thermostat required

Specs

–
Application:

Heating

Color:

Navajo White

Voltage:

120v

BTU:

5120

Wattage:

750

1500

Air Flow Capacity (CFM):

65

Weight (lbs):

10 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of QCH Fan-Forced Ceiling Mounted Heater (1,500W, 120V)
QCH Fan-Forced Ceiling Mounted Heater (1,500W, 120V)
SKU: QCH1151F
120v
750
1500

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy