Apply to be a TradeMaster!
Main product image of 10", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

10", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-110MC
Rating:
(5)
Q&A:
(0)
10", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$48.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Wall Thickness
10"

Description

–
10", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 10"
  • Connection: 1/2" MPT x 1/2" SWT
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Inlet Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Wall Thickness:

10"

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Max Temp (F):

140°F

Anti-Siphon:

Yes

Yes

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12", 1/2" MPT x 1/2" Sweat - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
SKU: QB-112MC
Quarter Ball

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Yes I would

Like how the pitch is built into the mounting flange. May not work in all applications but it gives an alternative to the loose plastic wedge used by others
Jones
CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Got everything I wanted and more for the same price as the big box. This should be a once in a lifetime purchase, I feel it will be. Do it once do it right. Awesome product. Thanks quarter ball!
Pinto
Palmyra
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great long-life, easy on/off frost free tap

I researched the market and chose this valve. Always a fan of ball valves, this tap was a great place to find one with easy, solid turn on/off, no multiple turn cranking, just one-quarter turn, no forceful turning. This valve has dual fitting which can be sweat or 1/2" IPS/MPT. I used trouble free supply attachment by compression seal. One other great point was supplyhouse.com, which gives me one-day delivery on orders, since I am in zone one. That was fantastic
Straight shot
Boston area, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from here again.

I got what I ordered, and it arrived sooner than expected.
Frank
Spring City tn.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Love quarter turns. Wife can turn them easily.
Matt
Binghamton, ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy