Apply to be a TradeMaster!
Main product image of Tigerstop Anti-Siphon Valve
Magnifying glass
Hover image to zoom

Tigerstop Anti-Siphon Valve

SKU:
S224-2
Rating:
(1)
Q&A:
(0)
Tigerstop Anti-Siphon Valve
Magnifying glass
Hover image to zoom
$120.84 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Tigerstop Anti-siphon valve with 3/8" FPT adaptors and adjustable heights up to 13 ft — eliminating a risk for leakage!
A leak in the suction line of an oil installation may cause damage to the environment. The best insurance against a leak is a anti siphon valve in the suction line. Should a leak occur in the suction pipe between the anti-siphon valve and the burner, the valve will prevent the oil in the tank being siphoned off.
When the burner is not in operation, a spring assisted piston shuts off the suction line between the tank and the system. Once the pump is switched on, the underlying pressure opens the valve. During the operating time of the burner, the valve remains open. If a leak occurs in the suction line, the underlying pressure disappears and the valve is closed.

Specifications
  • Maximum Flow at 0.58 PSI pressure loss: 52.8 GPH
  • Maximum Temperature: 104 Deg F
  • Maximum Inlet Pressure: 87 PSI
  • Fuel: biofuels to B20, No.1 & 2 Heating Oil
  • Connections: 3/8"- NPT
  • Height: adjustable to 13 ft
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tiger stop antisyphon valve.

I recently installed a tigerloop and it was siphoning oil from the tank. The tiger stop fixed the problem and is working perfect.
Tuff
Pa.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy