Apply to be a TradeMaster!
Main product image of Magnetic Float Switch for Metal Secondary Drain Pans
Magnifying glass
Hover image to zoom

Magnetic Float Switch for Metal Secondary Drain Pans

SKU:
AG-1100
Rating:
(6)
Q&A:
(0)
Magnetic Float Switch for Metal Secondary Drain Pans
Magnifying glass
Hover image to zoom
$23.14 each
In Stock
In Stock
Get 1,015 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open, Normally Closed

Description

–
The AguaGuard AG-1100+ is the industry leading magnetic float switch for metal secondary drain pans and has a trigger sensitivity of less than 1/2" of condensate overflow. When the highly buoyant float activates the precision magnetic switch, the AquaGuard AG-1100+ will automatically shut off the HVAC/R system and activate any connected alarm. The AquaGuard AG-1100+ has been redesigned with a higher 24VAC, 5 amp capacity to protect against power fluctuations and features a smaller, more compact footprint than our original AquaGuard AG-1100. Incredibly easy to install in ten seconds or less, the AguaGuard AG-1100+ can be mounted to a metal secondary drain pan by simply tightening two thumbscrews without intruding into the pan. The AquaGuard AG-1100+ also has an easy lift float pin test knob to ensure sensor reliability. The AquaGuard AG-1100+ magnetic float switch's protective cover keeps out debris, pests and insulation that can become trapped and block or clog competitors' float switches, which causes them to fail. Plus, with a normally open 3rd wire for optional external alarms, digital controllers or energy management systems, the AquaGuard AG-1100+ can be used in both residential and commercial applications. For additional features, the AquaGuard AG-1100+ can be combined with our AG-9100 External Audible & Visual Remote Alarm, which can be conveniently located over 250 feet away from the condensate overflow switch.

Features:
  • Industry Leading Magnetic Float Switch for Metal Secondary Drain Pans
  • High Capacity 5 Amp, 24Volt AC Sensor
  • Easy, Drill-Free Installation
  • Residential and Commercial Applications
  • Lift Float Pin Test Knob
  • Protective Housing Keeps Out Insulation, Pests, and Debris
  • Normally Open 3rd Wire for Optional External Alarm, Digital Controller, or Energy Management System
  • US Patents and Patents Pending
  • UL 508 Approved

Specs

–
Wire Size:

6'

Product Type:

Switch

Position:

Normally Open

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again and again

Great product and best price.
Abatu
Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good price and very reliable.
DLT1
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This was better than the old float switch cuz it has a test mode and it won't get waterlogged like the foam switches
Neptune
Wadsworth Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again.

Does the job very reasonable
Matt
Ithaca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like it

Easy to install and mount.
A
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product but Can not get it to work with my unit

Instruction are very vague. Followed the instructions to a tee, but my unit will not run with the sensor installed. I have these sensors on my work a/c units and they are great. Wish I could get the sensor to work on my unit.
Jack of All Trades
Waco, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy