Apply to be a TradeMaster!
Main product image of AquaGuard Magnetic Float Switch System for Metal and Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom

AquaGuard Magnetic Float Switch System for Metal and Plastic Secondary Drain Pans

SKU:
AG-1200
Rating:
(12)
Q&A:
(0)
AquaGuard Magnetic Float Switch System for Metal and Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom
$26.10 each
In Stock
In Stock
Get 500 Tomorrow, Jun 26
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
5 Amps

Description

The AG-1200+ has all of the features of the 1100+ plus an innovative two-piece clamp design which allows it to be mounted to a metal drain pan (without a lip) or inferior, non-AquaGuard plastic drain pan (with a lip) in 10 seconds or less, without the need for a drain hole in the pan.

Features:
  • 5 amp high-capacity sensor designed for metal and plastic pans
  • The industry leading float switch for metal and plastic drain pans
  • Easy, no-drill installation
  • Protective housing keeps out insulation and debris
  • NEW Open circuit wiring option

Specs

Wire Size:

6'

Voltage:

24V

Product Type:

Switch

Amperage:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.42 out of 12 reviews
82% would recommend this product
4.42
out of 12 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
25%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Yes

Excellent concept, basically 0/0 water level shuts system down. Old float type can (and did) overflow pan: little off level, little sticking, little age and big problems. Only thing keeping it from 5 stars: wires are fragile, poorly color coded ( is that purple or black). Wiring diagram confusing. Explanation should be simple. Two wires give it power. It needs power. Two wires interrupt HVAC operation, usually on all the time, continuous closed connection when dry, open when wet. The instructions are confusing. Seems to be great product.way better concept than failure prone floats
VS

Most Liked Negative Review

Didn't work when needed.

HVAC Tech with 25 years plus experience here. I remember the old " asprin" switches! I installed an Aquagaurd last year, pan filled with water due to blocked drain - switch did not work, points stuck closed! Failure.
Showing 1-10 of 12 reviews

Didn't work when needed.

HVAC Tech with 25 years plus experience here. I remember the old " asprin" switches! I installed an Aquagaurd last year, pan filled with water due to blocked drain - switch did not work, points stuck closed! Failure.
Murph
Delaware
6 months ago
Was this review helpful to you?

Perfect fit

Replaced my existing one and this worked perfect. Shipped quickly and saved me time and $ and a potential horrible situation with no AC when friends visited. Easy to install.
Dave
Langhorne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good float switch

Fast shipping, easy installation and does the job as expected.
DRoque83
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exact fit from old one that was buzzing. Installed new one and heat pump working just fine
Andy
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent concept, basically 0/0 water level shuts system down. Old float type can (and did) overflow pan: little off level, little sticking, little age and big problems. Only thing keeping it from 5 stars: wires are fragile, poorly color coded ( is that purple or black). Wiring diagram confusing. Explanation should be simple. Two wires give it power. It needs power. Two wires interrupt HVAC operation, usually on all the time, continuous closed connection when dry, open when wet. The instructions are confusing. Seems to be great product.way better concept than failure prone floats
Self taught HVAC guru
Ct
5 years ago
Was this review helpful to you?

Drip sensor for HVAC

Bought this product as required during a home inspection while selling our house. HVAC professional went up to the attic to install it and said there already was one up there but the builder had not connected it to the system. So we plan to use the product on our next house! It's a great product and all air conditioners should have it for safety. Thank you for getting it here SO fast. Really appreciate your help.
Linda from Bakersfield
Bakersfield CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for defective one.

Bought this to replace one exactly like it that would not reset after being tripped. Tried everything to get this thing to stop tripping, dried it, let it sit for two days, applied malitive Force, nothing worked. Bought exact replacement, hopefully this one will be better.
Gadget
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Product. Aqua Guard products set the standard.

Best product I've found for odd installations. Can be used as a water sensor for flat planen or attached to side of drain pan. We use these mostly in rooftop units for code compliance. They are very versitile and effective.
Bruce B
Raleigh, NC
9 years ago
Was this review helpful to you?

A MUST HAVE PRODUCT

Working in an HVAC company, quality products are important. The techs absolutely believe in this AquaGuard. No other water switch is preferred.
Dave
New York, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good overall, couple improvement opptys

Like the solid state. Nice wiring options. Needs a test button, and the stranded wires require use of pigtails rather than plugging directly into wireless thermostat receiver push terminals. I also like that it is includes an alcohol patch, self adhesive strip, and notice sticker. Well designed.
Doctor Dave
New Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy