Apply to be a TradeMaster!
Main product image of 3/8" to 5/16" Refrigerant Copper Press Reducer Coupling, 3051060500111
Magnifying glass
Hover image to zoom

3/8" to 5/16" Refrigerant Copper Press Reducer Coupling, 3051060500111

Brand:
RLS
SKU:
3051060500111
Rating:
(0)
Q&A:
(0)
3/8" to 5/16" Refrigerant Copper Press Reducer Coupling, 3051060500111
Magnifying glass
Hover image to zoom
$24.63 each
In Stock
In Stock
Get 101 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 5/16"
Product Highlight: Material
Copper

Description

–

Please Note: Image may not depict actual product dimensions.


Step down without slowing down. Achieve smooth diameter changes without sacrificing flow or strength.


Whether you're adapting equipment, navigating design changes, or retrofitting older systems, RLS press fitting reducers make size transitions quick, clean, and hassle-free. No flame, no fire watch, no waiting - just a secure, high-pressure joint in seconds.


Built for tight installs and demanding environments, our reducers let you maintain system integrity while moving seamlessly between copper tube sizes. With PressSure Technology, Built for tight installs and demanding environments, our reducers let you maintain system integrity while moving seamlessly between copper tube sizes.


  • Built with RLS PressSure Technology
  • Manufactured from refrigerant grade copper
  • Approved for A2L refrigerants
  • Rated to 700 psi and tested to perform under pressure, vibration and thermal cycling.

Specs

–
Product Type:

Coupling

Material:

Copper

Size:

3/8" x 5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy