Apply to be a TradeMaster!
Main product image of Klauke 15TK3 Press Tool Kit, 15kN (3/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

Klauke 15TK3 Press Tool Kit, 15kN (3/8", 3/4", 7/8")

Brand:
RLS
SKU:
399011150301
Rating:
(0)
Q&A:
(0)
Klauke 15TK3 Press Tool Kit, 15kN (3/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$2,636.94 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" - 7/8"

Description

–
Klauke 15 kN Press Tool and 3 Jaw Set

Everything You Need to Start Pressing-Fast.

This compact kit delivers powerful performance in a portable package, ideal for everyday HVAC/R installs. The Klauke 15kN Press Tool is capable of pressing up to 1-1/8" fittings, and this 3 Jaw Kit includes the most common sizes used in the field: 3/8", 3/4", and 7/8".

The 15kN press tool features a 10-second cycle time and a 350° rotating head for easy use in tight spots. It's powered by Makita 18V Li-Ion batteries with a rapid 15-minute recharge time to keep you moving. The kit comes packaged in a rugged carrying case with two batteries, rapid charger and full install accessories, including a tube cutter, deburring tool, press and depth gauges, abrasive pad, wire brush, and marker.

Each included jaw presses the RLS witness mark into the fitting for quick, visual confirmation of a secure, permanent connection-giving you the confidence to press cleanly, safely, and efficiently.

Specifications:

  • Press Force: 15 kN
  • Press Cycle: < 10 seconds
  • Max Fitting Size: 1-1/8"
  • Jaw Rotation: 350°
  • Battery: 18V Makita Li-Ion (also compatible with Bosch)
  • Charge Time: ~15 minutes
  • Weight: Approx. 7.1 lbs (with battery)
  • Maintenance Indicator: LED at 10,000 cycles
  • Safety Features: Auto piston return & manual override

Specs

–
Jaw Size:

7/8"

3/4"

3/8"

Crimping Force:

15kN

Product Type:

Press Tool Kit

Batteries Included:

2

Battery Type:

Makita Lithium-Ion

Size:

3/4" - 7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy