Klauke Tools covers battery-powered and hydraulic crimping, cutting, and punching tools built for terminating and preparing electrical cable in commercial and industrial installations. A crimping tool applies controlled, even pressure to compress a lug or connector onto a cable, producing a connection that meets the pull-out and conductivity requirements of the terminal being used, which is difficult to achieve consistently with a manual ratchet crimper on larger cable sizes. Cutting tools handle copper and aluminum cable up to sizes that manual cutters cannot manage cleanly, while punch tools cut clean openings in electrical enclosures for conduit and cable entry. Electricians and cable technicians select a tool based on the cable size range and lug type they work with most often, since crimping dies are matched to specific lug shapes and conductor sizes rather than working universally across all connector types. Battery-powered models cut down on physical fatigue during repetitive crimps compared with manually operated hydraulic tools.
Subcategories
Buying Guide
Selecting the right tool starts with the cable and lug sizes encountered most often on the job, since crimping and cutting capacity is defined by interchangeable dies rather than a single tool covering every size and lug shape. Klauke Tools organizes its crimping line around die compatibility, so confirming which die series a tool accepts before purchasing avoids ending up with a tool body that cannot use dies already on hand from a different product line. For crews doing high volumes of terminations in a shift, a battery-powered crimper reduces physical fatigue and speeds up repetitive work compared with a manually pumped hydraulic tool, though the hydraulic hand tool remains a lighter and lower-cost option for occasional use. Cable cutters should be sized to the largest conductor regularly encountered rather than the average size, since forcing an undersized cutter through oversized cable damages the blades and produces a rough cut that complicates the crimp that follows. Punch tools need die sets matched to both the conduit trade size in use and the thickness of the material being punched, since a die rated for thin panel stock will struggle or jam in heavier gauge enclosures. Checking battery platform compatibility across a crew's existing battery-powered tools can also cut down on the number of chargers and battery types carried on the truck.
Frequently Asked Questions
How do I know which crimping die I need for a lug?
Die selection depends on both the conductor size and the specific lug or connector shape being crimped, since dies are matched to a particular terminal profile rather than working universally across brands of lugs. Checking the lug manufacturer's specification sheet for recommended die and crimp settings is the most reliable way to confirm a match before crimping a critical connection. Using the wrong die can produce a crimp that looks complete but does not meet pull-out strength requirements.
What causes a hydraulic crimping tool to lose pressure mid-cycle?
Trapped air in the hydraulic fluid or a worn internal seal are the most common causes of a hand-pumped hydraulic tool that will not build full crimping pressure. Bleeding air from the system, following the manufacturer's procedure, often resolves the issue without needing a full tool teardown. A tool that continues losing pressure after bleeding likely needs a seal replacement.
Can one tool body work with multiple die series?
Compatibility depends on the tool's die interface, and tools built around one die series typically cannot accept dies from an incompatible series without an adapter, if one exists at all. Confirming die compatibility before buying additional dies avoids ending up with dies that do not fit the tool already on hand.
Why is a battery-powered crimper stalling partway through a crimp?
A stalled cycle most often points to a low battery charge, since most battery-powered crimpers are designed to pause safely rather than complete a partial crimp under insufficient power. Swapping in a charged battery and restarting the cycle typically resolves the stall without leaving a partially formed, unreliable crimp in place. Repeated stalling even with a full battery points to a tool needing service.
How is punch tool capacity rated, and why does it matter?
Punch tools are rated for a maximum material thickness and hole diameter, and exceeding that rating risks jamming the punch or damaging the tool's driving mechanism partway through a cut. Matching the die set to both the panel material and thickness being worked, not just the hole size needed, keeps the punch operating within its design limits. A punch that jams consistently on panels within its rated capacity may have a worn or damaged die needing replacement.