Apply to be a TradeMaster!
Main product image of Klauke 19TK5-1 Press Tool Kit, 19kN (1/4" to 7/8")
Magnifying glass
Hover image to zoom

Klauke 19TK5-1 Press Tool Kit, 19kN (1/4" to 7/8")

Brand:
RLS
SKU:
399011190503
Rating:
(0)
Q&A:
(0)
Klauke 19TK5-1 Press Tool Kit, 19kN (1/4" to 7/8")
Magnifying glass
Hover image to zoom
$4,323.29 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 7/8"

Description

–
RLS 19kN Press Tool with 5-Jaw Set (P1)

Powerful, Compact, and Built for Everyday Installs

This versatile 19kN setup gives you the power to press up to 1-3/8" copper tubing, this kit includes five of the most commonly used jaw sizes - 1/4", 3/8", 5/8", 3/4", and 7/8" - so you're ready for a wide range of HVAC and refrigeration applications straight out of the box.

The Klauke 19kN Press Tool delivers fast, flame-free connections in 10 seconds or less, eliminating the need for fire watch, nitrogen purging, or special permits. A 350-degree rotating head, ergonomic grip, and compact design make it perfect for overhead, tight-space, and everyday use.

Powered by Makita 18V Li-Ion batteries, the tool delivers up to 150 presses per charge and recharges in just 15 minutes - keeping pace with the demands of the job. An automatic piston return, manual release, and LED service alert at 10,000 cycles help ensure smooth, safe operation every time.

Everything comes packed in a durable hard case, complete with two batteries, a rapid charger, and must-have install accessories: cutter, deburring tool, depth gauge, press gauge, abrasive pad, marker, and wire brush. Each jaw presses the signature RLS witness mark into the fitting for fast, visual proof of a secure connection.

Specs

–
Battery Type:

Makita Lithium-Ion

Batteries Included:

2

Jaw Size:

5/8"

1/4"

3/8"

7/8"

1/2"

Product Type:

Press Tool Kit

Size:

1/4" - 7/8"

Crimping Force:

15kN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy