Apply to be a TradeMaster!
Main product image of Klauke 19TK5-2 Press Tool Kit, 19kN (3/8", 3/4", 7/8", 1-1/8", 1-3/8")
Magnifying glass
Hover image to zoom

Klauke 19TK5-2 Press Tool Kit, 19kN (3/8", 3/4", 7/8", 1-1/8", 1-3/8")

Brand:
RLS
SKU:
399011190504
Rating:
(0)
Q&A:
(0)
Klauke 19TK5-2 Press Tool Kit, 19kN (3/8", 3/4", 7/8", 1-1/8", 1-3/8")
Magnifying glass
Hover image to zoom
$4,517.45 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" - 1-3/8"

Description

–
RLS 19kN Press Tool with 5-Jaw Set (P2)

Power and Range for Larger Line Sizes

Built to press up to 1-3/8" copper tubing, this 19kN setup is ideal for HVAC/R pros handling larger residential or light commercial installs. The Klauke 19kN Press Tool delivers fast, flame-free connections in 10 seconds or less - no fire watch, nitrogen purge, or hot work permits required. A 350-degree rotating head, ergonomic grip, and compact build make it easy to navigate tight spaces and overhead installs.

This jaw set includes: 3/8", 3/4", 7/8", 1-1/8", and 1-3/8" - perfect for pros who regularly press larger copper sizes. Everything comes in a heavy-duty hard case with two Makita 18V Li-Ion batteries, a rapid charger, and essential install accessories: cutter, deburring tool, depth gauge, press gauge, abrasive pad, marker, and wire brush.

Powered by a Makita 18V Li-Ion battery, the tool delivers up to 150 presses per charge and recharges in just 15 minutes. LED service indicators activate at 10,000 cycles to help ensure uptime and reliability. Each RLS jaw is built for precision and performance and presses a distinct RLS witness mark into every fitting - giving you visual assurance that every joint is fully and properly pressed.

Specs

–
Jaw Size:

1-3/8"

3/8"

3/4"

7/8"

1-1/8"

Size:

3/8" - 1-3/8"

Battery Type:

Makita Lithium-Ion

Batteries Included:

2

Crimping Force:

19kN

Product Type:

Press Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy