Apply to be a TradeMaster!
Main product image of Klauke Long-Throw Tool (32kN)
Magnifying glass
Hover image to zoom

Klauke Long-Throw Tool (32kN)

Brand:
RLS
SKU:
399011329900
Rating:
(0)
Q&A:
(0)
Klauke Long-Throw Tool (32kN)
Magnifying glass
Hover image to zoom
$4,029.48 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
RLS-Klauke 32 kN Long-Throw Press Tool

Power Through XL Installs with Confidence

Built to press our largest fittings-1-5/8" and 2-1/8"-the RLS-Klauke 32kN Long-Throw Press Tool delivers the force and reach needed for heavy-duty HVAC and refrigeration applications. With 32kN of pressing power and a 25-second cycle time, it's purpose-built for flame-free, high-pressure connections on big commercial lines.

This tool is also compatible with our full fitting range-from 1/4" to 1-3/8"-when paired with the RLS 32kN 8 Jaw Kit, offering flexibility for everything from standard installs to XL work.

A 350° rotating head makes tight-space presses easier, while automatic piston retraction and a Quickstop safety feature ensure smooth, safe operation. The tool runs on a Makita 18V Li-Ion battery with a fast 15-minute charge time and up to 400 presses per charge.

Specifications:

  • Press force: 32kN
  • Cycle time: <25 seconds
  • Weight: 4.4 kg (9.7 lb) without jaws
  • Battery: Makita 18V, 4.0 Ah (also compatible with Bosch)
  • Compatible sizes: 1/4"-1-3/8" (with 32kN jaws) and XL 1-5/8", 2-1/8"

Specs

–
Battery Type:

Makita Lithium-Ion

Crimping Force:

32kN

Product Type:

Press Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy