Apply to be a TradeMaster!
Main product image of 2-1/8" Klauke Collar Jaw (32kN)
Magnifying glass
Hover image to zoom

2-1/8" Klauke Collar Jaw (32kN)

Brand:
RLS
SKU:
399021321340
Rating:
(0)
Q&A:
(0)
2-1/8" Klauke Collar Jaw (32kN)
Magnifying glass
Hover image to zoom
$2,678.36 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"

Description

–
RLS XL Collar Jaws - 2-1/8"

XL Collar Jaws for Large-Diameter Presses 2 1/8"

When the job calls for large diameter pipe, RLS has your back. Our XL Collar Jaws are the only flame-free solution in the industry for pressing 2-1/8" copper tube-saving time, boosting safety, and eliminating the headaches of brazing large-diameter lines.

Built for use with the Klauke 32kN Long-Throw Press Tool and our 32kN Actuator Jaw , this collar system forms secure, permanent joints in just 25 seconds. No flame, no nitrogen purge, and no hot work permits-just fast, clean connections that stand up to pressure, vibration, and thermal cycling.

Each collar jaw set includes an XL press gauge and depth gauge to ensure every connection is properly prepped and fully pressed. And like all RLS jaws, the XL system imprints our RLS witness mark into every fitting-your visual check that the job's been done right.

RLS XL fittings are designed for large-scale HVAC/R systems commonly found in cold storage facilities, data centers, food and beverage plants, supermarkets, hospitals, and other commercial or industrial buildings where high-capacity refrigerant lines-like 2-1/8"-are essential for reliable cooling performance.

Specs

–
Size:

2-1/8"

Product Type:

Jaw

Jaw Size:

2-1/8"

Crimping Force:

32kN

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy