Apply to be a TradeMaster!
Main product image of 3/4" Klauke Pressing Jaw (19kN), 399021191120
Magnifying glass
Hover image to zoom

3/4" Klauke Pressing Jaw (19kN), 399021191120

Brand:
RLS
SKU:
JAW-19KN-075
Rating:
(2)
Q&A:
(0)
3/4" Klauke Pressing Jaw (19kN), 399021191120
Magnifying glass
Hover image to zoom
$366.64 each
In Stock
In Stock
Get 3 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3/4" Klauke Pressing Jaw (19kN)

Specs

–
Product Type:

Jaw

Crimping Force:

19 kN

Jaw Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from them again

Service for all products I have bought from Supply House has been great. Also if I ordered something that I needed to return they took care of it quick with no issues. I will definitely keep buying products from them and tell my friends about them.
Johnny Burrows
Melbourne, Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

works great
Bob
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy