Apply to be a TradeMaster!
Main product image of 5/8" Refrigerant Copper Press 45° Elbow, 3081101000111
Magnifying glass
Hover image to zoom

5/8" Refrigerant Copper Press 45° Elbow, 3081101000111

Brand:
RLS
SKU:
RP45E058
Rating:
(0)
Q&A:
(0)
5/8" Refrigerant Copper Press 45° Elbow, 3081101000111
Magnifying glass
Hover image to zoom
$35.20 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

45° Elbow

Size:

5/8"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy