Apply to be a TradeMaster!
Main product image of 3/4" Refrigerant Copper Press 45° Elbow, 3081121200111
Magnifying glass
Hover image to zoom

3/4" Refrigerant Copper Press 45° Elbow, 3081121200111

Brand:
RLS
SKU:
RP45E075
Rating:
(1)
Q&A:
(0)
3/4" Refrigerant Copper Press 45° Elbow, 3081121200111
Magnifying glass
Hover image to zoom
$41.64 each
In Stock
In Stock
Get 115 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

45° Elbow

Size:

3/4"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Refrigerant Copper Press Long Radius 90° Elbow, 3031060600111
SKU: RPE038
RLS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would definitely purchase again.

Quick, clean, easy to use, held up to vacuum and pressure test, working great thus far.
Joseph
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy