Apply to be a TradeMaster!
Main product image of 3/4" Refrigerant Copper Press Coupling, 3011121200111
Magnifying glass
Hover image to zoom

3/4" Refrigerant Copper Press Coupling, 3011121200111

Brand:
RLS
SKU:
RPC075
Rating:
(4)
Q&A:
(0)
3/4" Refrigerant Copper Press Coupling, 3011121200111
Magnifying glass
Hover image to zoom
$17.06 each
BOX UP & SAVE 4%
$163.50 box of 10
$16.35 each
In Stock
In Stock
Get 2,206 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use RLS braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

Coupling

Size:

3/4"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

arrived damaged

Needs to be shipped in a box and NOT in bubble pack envelope. 2 of the fittings where smushed.
Mike
IL
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used these for almost 2 years now.

We use RLS fittings in all our A/C installs or replacements. Have been using them for almost 2 years now without any issues and have not had 1 leak. These fittings pay for themselves in labor savings and ease of installation.
Hvac man
Findlay,Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A convenient way to order RLS fittings at a fair price

I purchased the manual crimping tool for RLS fittings and it works very well. I just don't do enough solderless work to warrant investing in the kits and battery powered crimping tools. This is a perfect alternative for me. I am also beginning to use the press on refrigerant fittings where practical, just to have viable options available.
John
Jupiter, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely purchase again.

Quick, easy to use, clean, and held up to vacuum and pressure test. Working great thus far.
Joseph
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy