Apply to be a TradeMaster!
Main product image of 1-1/8" ODM Ball Valve w/ Schrader Valve, 3791181800111
Magnifying glass
Hover image to zoom

1-1/8" ODM Ball Valve w/ Schrader Valve, 3791181800111

Brand:
RLS
SKU:
RPBV118
Rating:
(0)
Q&A:
(0)
1-1/8" ODM Ball Valve w/ Schrader Valve, 3791181800111
Magnifying glass
Hover image to zoom
$174.81 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Connection Type
ODM Connection
Product Highlight: Material
Copper

Description

–
1-1/8" ODM Ball Valve w/ Schrader Valve

Product Features
  • Size: 1-1/8"
  • Bi-Directional
  • End Connection: ODM x ODM
  • Pressure Rating: 700 PSI

Specs

–
Size:

1-1/8"

Material:

Copper

Connection Type:

ODM

Product Type:

Ball Valve

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy