Apply to be a TradeMaster!
Main product image of 7/8" ODM Ball Valve w/ Schrader Valve, 3791141400111
Magnifying glass
Hover image to zoom

7/8" ODM Ball Valve w/ Schrader Valve, 3791141400111

Brand:
RLS
SKU:
RPBV078
Rating:
(1)
Q&A:
(0)
7/8" ODM Ball Valve w/ Schrader Valve, 3791141400111
Magnifying glass
Hover image to zoom
$110.33 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
ODM Connection
Product Highlight: Material
Copper

Description

–
7/8" ODM Ball Valve w/ Schrader Valve

Product Features
  • Size: 7/8"
  • Bi-Directional
  • End Connection: ODM x ODM
  • Pressure Rating: 700 PSI

Specs

–
Size:

7/8"

Material:

Copper

Connection Type:

ODM

Product Type:

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ODM Ball Valve w/ Schrader Valve, 3791060600111
SKU: RPBV038
RLS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

The product is very efficiently, supply house is the best supply company the item arrives at the time they said and the shipping is very affordable 👌
AM Cool Tech service
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy