Apply to be a TradeMaster!
Main product image of 5/8" to 1/4" Refrigerant Copper Press Reducer Coupling, 3051100400111
Magnifying glass
Hover image to zoom

5/8" to 1/4" Refrigerant Copper Press Reducer Coupling, 3051100400111

Brand:
RLS
SKU:
RPC058-025
Rating:
(0)
Q&A:
(0)
5/8" to 1/4" Refrigerant Copper Press Reducer Coupling, 3051100400111
Magnifying glass
Hover image to zoom
$16.77 each
BOX UP & SAVE 4%
$160.80 box of 10
$16.08 each
In Stock
In Stock
Get 36 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/4"
Product Highlight: Material
Copper

Description

–
Note: Image may not be exact representation of item.

RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

Reducer Coupling

Size:

5/8" x 1/4"

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy