Apply to be a TradeMaster!
Main product image of Klauke 5 Jaw Refrigerant Copper Press Crimping Tool Kit (3/8" to 1-1/8"), 399011190501
Magnifying glass
Hover image to zoom

Klauke 5 Jaw Refrigerant Copper Press Crimping Tool Kit (3/8" to 1-1/8"), 399011190501

Brand:
RLS
SKU:
RPTK5
Rating:
(0)
Q&A:
(0)
Klauke 5 Jaw Refrigerant Copper Press Crimping Tool Kit (3/8" to 1-1/8"), 399011190501
Magnifying glass
Hover image to zoom
$5,696.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Klauke 5 Jaw Refrigerant Copper Press Crimping Tool Kit (3/8" to 1-1/8")

Specs

–
Product Type:

Crimp Tool Kit

Crimping Force:

19 kN

Operating Temp Range:

14°F to 104°F (-10°C to 40°C)

Warranty:

2 Year

Charge Time:

15 Minutes

Batteries Included:

2

Battery Type:

Lithium-Ion

Jaw Size:

3/8"

1/2"

5/8"

7/8"

1-1/8"

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy