Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

3/8" (1)

Price Range
–

$25 to $30 (1)

Rapid Positioning Clips

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 3/8" Tube OD Rapid Positioning Clips (Box of 10)
3/8" Tube OD Rapid Positioning Clips (Box of 10)
SKU: RPC-0038
DiversiTech
SKU: RPC-0038
Brand: DiversiTech
(3)
$27.88 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Rapid Positioning Clips

Rapid Positioning Clips are tool-free fasteners that snap directly into standard 1-5/8 inch strut channel to secure refrigerant tubing, PEX piping, and conduit without drilling or additional hardware. Made from a composite polyamide nylon alloy, these clips from DiversiTech meet UL2043 requirements and carry a plenum rating, which makes them suitable for mechanical rooms and air-handling spaces. They're heat, light, and UV stabilized for outdoor rooftop installations and hold up across a working temperature range of negative 40 to 284 degrees Fahrenheit. The clip design allows secured pipe to expand and contract with temperature changes, which helps prevent cracked or fractured joints over time. Clips come in multiple tube OD sizes to match different line sets, from small refrigerant lines up to larger PEX and hydronic runs. For installers running multiple lines along a strut rack, choosing the correct clip size for each tube diameter keeps the installation secure and code-compliant.

Subcategories

  • A/C and Refrigeration Tubing Clips: A/C and refrigeration tubing clips, sized for smaller tube outer diameters like 1/2 inch, secure copper and aluminum line sets along rooftop and mechanical room strut racks. The RPC-0012 model fits 1/2 inch tube OD and snaps into standard 1-5/8 inch strut channel without tools. HVAC technicians use this size for typical split-system refrigerant line runs between condensers and air handlers. The tool-free design speeds up installation on long line-set runs with multiple support points.
  • PEX and Hydronic Tubing Clips: PEX and hydronic tubing clips cover larger tube outer diameters, such as 5/8 inch, to support plumbing and hydronic heating lines run along strut channel. The RPC-0058 model is sized for 5/8 inch tube OD and ships in a box of 10. Plumbers and hydronic installers use this size for radiant heating manifolds and larger-diameter PEX distribution runs. Matching clip size to actual tube OD keeps piping from shifting under thermal expansion.
  • Conduit Support Clips: Conduit support clips use the same strut-mount design to secure electrical conduit runs alongside mechanical piping on a shared strut rack. Electricians select the clip size that matches the outer diameter of the conduit being run, mirroring how HVAC and plumbing trades size clips to tube OD. The UL2043 plenum rating applies across the line, making these clips suitable for conduit runs in air-handling spaces. Sharing one strut system for conduit and piping simplifies rooftop and mechanical room layouts.
  • Bulk Case Packs: Bulk case packs, such as the RPC-0012-100 box of 100, suit larger commercial installations where many line-set support points are needed across a job. Standard boxes of 10, like the RPC-0012 and RPC-0058, cover smaller residential and light commercial jobs. Choosing a bulk pack reduces the number of separate orders on a large rooftop or mechanical room installation. Crews running extensive strut racks typically order case packs to cover the full run in a single purchase.

Buying Guide

Start by measuring the actual outer diameter of the tube, pipe, or conduit being supported, since clip sizing is based on OD, not nominal pipe size. A 1/2 inch copper refrigerant line and a 5/8 inch PEX run need different clip sizes even though both might get called a "half inch line" on a job site. Rapid Positioning Clips are sized from small refrigerant tubing diameters up to larger hydronic and PEX diameters, so confirm the OD before ordering to avoid a clip that's too loose or too tight on the line. Strut channel compatibility matters next. The clips snap into standard 1-5/8 inch strut channel without additional hardware, so confirm the strut size already installed or specified for the job matches that standard before counting on a tool-free install. For rooftop or outdoor mechanical runs, the UV and heat stabilization built into the clip material matters more than on an indoor-only job, since constant sun exposure degrades unstabilized plastics faster. Plenum-rated, UL2043-compliant clips are required for any run through air-handling spaces, so check local code before specifying a non-plenum alternative. Order quantity depends on job scale. A box of 10 covers a small residential line set, while a box of 100 suits a larger commercial rooftop with many support points. Buying the correct quantity up front avoids a mid-job supply run for a handful of additional clips.

Frequently Asked Questions

What size Rapid Positioning Clip fits a given line?

Clip size is based on the tube's actual outer diameter, not nominal pipe size, so a 1/2 inch refrigerant line needs a different clip than a 5/8 inch PEX run. Measuring the OD directly on site before ordering prevents a mismatch. DiversiTech offers these clips across a range of OD sizes to match common refrigerant, PEX, and conduit diameters.

Do Rapid Positioning Clips require tools to install?

No tools are required. The clips snap directly into standard 1-5/8 inch strut channel by hand, which speeds up installation on long line-set runs. Removal and repositioning are just as straightforward, which is useful when a run needs adjustment mid-job.

Are Rapid Positioning Clips rated for plenum spaces?

Yes, these clips meet UL2043 requirements and carry a plenum rating, making them suitable for installation in air-handling spaces. Checking local code requirements before specifying any plenum-space material is still good practice. The plenum rating applies to the composite polyamide nylon construction used across the clip line.

Can Rapid Positioning Clips be used outdoors?

Yes, the clips are heat, light, and UV stabilized specifically for outdoor and rooftop use. They hold up across a working temperature range of negative 40 to 284 degrees Fahrenheit, which covers most climate extremes encountered on rooftop refrigerant and condensate lines. UV stabilization helps prevent the plastic from becoming brittle under constant sun exposure.

What's the difference between a box of 10 and a box of 100?

A box of 10 suits smaller residential or light commercial jobs with limited support points, while a box of 100 covers larger commercial installations with many clips needed along a strut rack. Ordering the bulk pack for a large rooftop job consolidates the purchase into a single order. Both pack sizes contain the same clip design, just in different quantities.

Didn't find what you're looking for? 
Let us know
.