Apply to be a TradeMaster!
Main product image of 3/4" Air Separator (Press)
Magnifying glass
Hover image to zoom

3/4" Air Separator (Press)

Brand:
Webstone
SKU:
78003-WEBSTONE
Rating:
(2)
Q&A:
(0)
3/4" Air Separator (Press)
Magnifying glass
Hover image to zoom
$135.37 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-78003 3/4" Air Separator (Press)

3/4" Press Forged Brass Air Separator w/ Removable Vent Head & Coalescing Medium

Specs

–
Size:

3/4"

Connection Type:

Press x Press

Connection Method:

Press

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Frustrating

I have seen way too many failures w/ these vents. The vent up top fouls VERY easily. The latest today when it would not hold water right out of the box...squirted all over the place. So I have to spend another $20 to replace
kcopp
Seacoast NH
4 months ago
Was this review helpful to you?

High quality.

Performs as it should, every time. No issues with the press joints so far.
Phantom
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy