Apply to be a TradeMaster!
Main product image of 1/8" Air Vent Isolator (Male x Female)
Magnifying glass
Hover image to zoom

1/8" Air Vent Isolator (Male x Female)

Brand:
Raven
SKU:
1818MF
Rating:
(0)
Q&A:
(1)
1/8" Air Vent Isolator (Male x Female)
Magnifying glass
Hover image to zoom
$8.75 each
BOX UP & SAVE 12%
$162.33 box of 21
$7.73 each
In Stock
In Stock
Get 42 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8" x 1/8"
Product Highlight: Connection Type
MPT x FPT, Sweat Connection
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Features:
  • Extended design for airvent isolation
  • Vent Flag won’t interfere with ball valve operation
  • Ball Pressure Rating 125 Lbs.
  • Maximum Temperature 180°

Specs

–
Connection Size:

1/8"

Max Temp (F):

180°F

Size:

1/8" x 1/8"

Connection Type:

MPT x FPT

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I understand the length is 1 5/8. What is the width/diameter including the black handle?

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim, thanks for writing in. Please see this submittal sheet for all available dimensions for this air vent isolator: https://www.ravenproducts.us/PDFs/Spec%20Sheets/1818MF.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy