Apply to be a TradeMaster!
Main product image of 2" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom

2" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)

Brand:
Raven
SKU:
L-610T002-NL
Rating:
(0)
Q&A:
(0)
2" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom
$81.46 each
In Stock
In Stock
Get 1 Wed, Sep 23
Size
2"
Connection Method
Threaded
SweatThreaded

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

L-610T Series premium CSA & UL/FM approved brass ball valve. Includes chrome plated steel handle with locking mechanism and eyelet for padlock.

Features
  • Latch lock handle with vinyl grip
  • Dezincification resistant lead free brass
  • Thread ends conform to ASME B16.22
  • Forged brass body
  • Stainless steel ball
  • Blow out proof stem
  • Packing nut, o-ring and packing on the stem seal

Material Specifications
  • Body: Lead Free Brass C46500
  • Seat: PTFE
  • Ball: SS304
  • Stem O-Ring: NBR
  • Packing Nut: Brass C37700
  • Stem: Brass C37700 (1/2” - 2”) SS304 (2-1/2” - 4”)
  • Lock Nut: Ferrum / Zinc Plated
  • Lock Washer: Ferrum / Zinc Plated
  • Packing: PTFE
  • Handle: Ferrum / Chrome Plated
  • Cap: Lead Free Brass C46500

Specifications & Approvals
  • CSA: Per ANSI Z21.15/CSA 9.1 for 1/2 psig, ASME B16.44 /CR91-002 for 5 psig, ASME B16.33 /CGA3.16 for 125 psig (1/2” - 2”), ASME B16.38 /CGA3.16 for 125 psig (2-1/2” - 4”)
  • UL: (1/4” - 2”) UL 842 (Guide YRPY YRBX MHKZ), 125 psig, 125 (Guide YSDT) 125 psig
  • FM: Per FM1140 for 600 psig (1/4” - 2”), NSF/ANSI-61, NSF/ANSI-372, IGC-157

Specs

Size:

2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Standard

Material:

Brass

Lead Free:

Yes

Handle Style:

Locking Handle

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy