Apply to be a TradeMaster!
Main product image of 3" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom

3" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)

Brand:
Raven
SKU:
L-610T003-NL
Rating:
(1)
Q&A:
(0)
3" Full Port Threaded Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
L-610T Series premium CSA & UL/FM approved brass ball valve. Includes chrome plated steel handle with locking mechanism and eyelet for padlock.

Features
  • Latch lock handle with vinyl grip
  • Dezincification resistant lead free brass
  • Thread ends conform to ASME B16.22
  • Forged brass body
  • Stainless steel ball
  • Blow out proof stem
  • Packing nut, o-ring and packing on the stem seal
Material Specifications
  • Body: Lead Free Brass C46500
  • Seat: PTFE
  • Ball: SS304
  • Stem O-Ring: NBR
  • Packing Nut: Brass C37700
  • Stem: Brass C37700 (1/2” - 2”) SS304 (2-1/2” - 4”)
  • Lock Nut: Ferrum / Zinc Plated
  • Lock Washer: Ferrum / Zinc Plated
  • Packing: PTFE
  • Handle: Ferrum / Chrome Plated
  • Cap: Lead Free Brass C46500
Specifications & Approvals
  • CSA: Per ANSI Z21.15/CSA 9.1 for 1/2 psig, ASME B16.44 /CR91-002 for 5 psig, ASME B16.33 /CGA3.16 for 125 psig (1/2” - 2”), ASME B16.38 /CGA3.16 for 125 psig (2-1/2” - 4”)
  • UL: (1/4” - 2”) UL 842 (Guide YRPY YRBX MHKZ), 125 psig, 125 (Guide YSDT) 125 psig
  • FM: Per FM1140 for 600 psig (1/4” - 2”), NSF/ANSI-61, NSF/ANSI-372, IGC-157

Specs

–
Size:

3"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Standard

Material:

Brass

Lead Free:

Yes

Handle Style:

Locking Handle

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shouldn't rust from condensation

Replaced a 5-year old glycol system in a brewery. The existing ball valves were so rusted from condensation, some of the stems had already broken off. Those stems weren't stainless, this one is!
DW
Asheville, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy