Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" C x IPS Reamed Adapter (Lead Free)

Brand:
Raven
SKU:
LF12C12IPSRA
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$11.65 each
BOX UP & SAVE 5%
$277.75 box of 25
$11.11 each
In Stock
In Stock
Get 62 Thu, Sep 17
Size
1/2"
1/2"3/4"1"1/2" x 3/8"1/2" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes

Description

Features:
  • Takes the place of one fitting & one nipple which need to be assembled
  • Connects hot water outlet to 1/2" or 3/4" copper pipe
  • These fittings are used on installation of water heaters to make installation time faster with less chance of leaks

Specs

Size:

1/2"

Material:

Cast Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 3/4" C x IPS Reamed Adapter (Lead Free)
SKU: LF12C34IPSRA
Raven

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy