Apply to be a TradeMaster!
Main product image of 1" x 1" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" C x IPS Reamed Adapter (Lead Free)

Brand:
Raven
SKU:
LF1C1IPSRA
Rating:
(0)
Q&A:
(0)
1" x 1" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$36.34 each
BOX UP & SAVE 4%
$871.50 box of 25
$34.86 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes

Description

–
**Image may not be exact representation of item.**

Features:
  • Takes the place of one fitting & one nipple which need to be assembled
  • Connects hot water outlet to 1/2" or 3/4" copper pipe
  • These fittings are used on installation of water heaters to make installation time faster with less chance of leaks

Specs

–
Size:

1"

Material:

Cast Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy