Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" C x IPS Reamed Adapter (Lead Free)

Brand:
Raven
SKU:
LF12C34IPSRA
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" C x IPS Reamed Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.12 each
BOX UP & SAVE 5%
$359.75 box of 25
$14.39 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Size
1/2" x 3/4"
1/2"3/4"1"1/2" x 3/8"1/2" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Cast Copper
Product Highlight: Lead Free
Yes

Description

Features:
  • Takes the place of one fitting & one nipple which need to be assembled
  • Connects hot water outlet to 1/2" or 3/4" copper pipe
  • These fittings are used on installation of water heaters to make installation time faster with less chance of leaks

Specs

Size:

1/2" x 3/4"

Material:

Cast Copper

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy