Apply to be a TradeMaster!
Main product image of RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (16 oz.)
Magnifying glass
Hover image to zoom

RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (16 oz.)

SKU:
31431
Rating:
(4)
Q&A:
(0)
RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (16 oz.)
Magnifying glass
Hover image to zoom
$33.51 each
In Stock
In Stock
Get 118 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
RectorSeal® Tru-Blu™ is a fast drying, adhesive thread sealant. It is especially suited for high vibration environments such as refrigeration or compressor applications. It contains PTFE for better thread sealing and for lubrication to facilitate easy break-out. It is also great for use as a positive lock and seal on threaded fasteners.

Characteristics:
  • Stays flexible– designed for areas of high vibration and thermal expansion/contraction
  • Brushable from 20°F to 140°F
  • Contains PTFE
  • Excellent as a gasket adhesive on flanges
  • For use with potable water (hot or cold)
  • Low odor, non-separating
  • Lead free and contains no metal
  • Lubricates and protects threads
  • Easy application– brush top applicator

Specs

–
Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Blue Monster 1" x 1429" PTFE Thread Seal Tape
SKU: 70887
Blue Monster

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great price and value!

We use a lot of galvanized pipe and fittings for installations. Blue Monster pipe thread sealant is the best!
mel
atlanta, ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing this item again.

Our facility maintenance workers use this product in several applications
Gem
Ronan, Mt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

was able to seal the inlet pipe threads of my jet pump when other methods failed
dave
Pierpont OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Product is TRU-BLU!

We are a "Heating Equipment Manufacturer" (Boilers On Demand) and use "TRU-BLU" in conjunction with "Blue Monster" Tape in a "double-doping" scheme on ALL of our non-fuel system joinery. Works beautifully, looks neat and allows joint movement for an extended period after assembly. We've even "double-doped" and wet fired on steam startups ..... no issues. Love it, but can mess up the uniform ..... if it's not blue.
L'Abenaqui
Antrim, NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy