Apply to be a TradeMaster!
Main product image of RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (8 oz.)
Magnifying glass
Hover image to zoom

RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (8 oz.)

SKU:
31551
Rating:
(4)
Q&A:
(0)
RectorSeal Tru-Blu Pipe Thread Sealant w/ Brush Top (8 oz.)
Magnifying glass
Hover image to zoom
$20.48 each
In Stock
In Stock
Get 161 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–

RectorSeal Tru-Blu Pipe Thread Sealant with Brush Top (8 oz.)

RectorSeal Tru-Blu is a fast-drying, adhesive pipe thread sealant designed for threaded metal and plastic pipe connections. This 8 oz. container includes an integrated brush-top applicator for convenient application. Formulated with PTFE, it delivers reliable sealing performance in high-vibration environments such as refrigeration systems, compressor installations, and potable water lines.

Key Features & Benefits

  • PTFE-Enhanced Formula: Contains PTFE particles for superior thread sealing and lubrication to facilitate easy disassembly.
  • Fast Drying: Cures quickly to minimize installation delays.
  • High Vibration Resistance: Stays flexible to accommodate thermal expansion, contraction, and mechanical vibration.
  • Brushable in Wide Temperature Range: Apply at temperatures from 20°F to 140°F for year-round jobsite use.
  • Potable Water Safe: Approved for use with hot and cold potable water systems.
  • Low Odor, Non-Separating: Maintains consistent texture and emits minimal fumes during application.
  • Lead-Free and Metal-Free: Contains no lead or metal fillers.
  • Thread Lubrication and Protection: Lubricates threads to prevent galling and corrosion.
  • Dual-Purpose Gasket Adhesive: Functions as a gasket adhesive on flanged connections.
  • Integrated Brush-Top Applicator: Built-in brush simplifies application and reduces waste.

Compatibility & Requirements

Apply Tru-Blu to metal and plastic threaded pipe connections in plumbing, HVAC, refrigeration, and compressor systems. Use on threaded fasteners requiring a positive lock and seal. Install in accordance with local plumbing and mechanical codes. Installation should be performed by a qualified installer. Verify compatibility with all system components, especially in potable water applications. Ensure threads are clean and dry before application.

Installation & Care

Clean threads thoroughly to remove dirt, oil, and old sealant before application. Open the brush-top applicator and apply a thin, even coat of Tru-Blu to male threads, covering all exposed threads without excess. Assemble the connection immediately while the sealant is still wet. Tighten to the torque specified by the fitting or equipment manufacturer. Allow the sealant to cure per the system requirements before pressurizing. Avoid applying sealant to the first thread to prevent contamination inside the pipe. Store the container tightly closed in a cool, dry location away from direct sunlight. Exercise caution to avoid staining certain surfaces with the blue sealant.

What's Included

  • 1 - 8 oz. container of RectorSeal Tru-Blu Pipe Thread Sealant with Brush Top

Frequently Asked Questions

Q: How long does Tru-Blu pipe sealant take to dry?
A: Tru-Blu is a fast-drying sealant; specific cure times depend on ambient temperature, joint size, and system pressure requirements.

Q: What is Tru-Blu pipe thread sealant used for?
A: Tru-Blu seals threaded metal and plastic pipe connections in plumbing, HVAC, refrigeration, and compressor applications, and can serve as a gasket adhesive on flanges and a positive lock on threaded fasteners.

Specs

–
Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked great for me

Used this on threaded (PVC) fittings to install whole house A O Smith charcoal filter and descaler units. No leaks so far in our lovely Yuma AZ blast furnace heat. Only time will tell how it holds up over time.
Dennis
Yuma AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

This pipe sealant is great, especially for problematic pipe joints. I use heavy Teflon tape & Try-Blu sealant, and never have an issue. The only drawback is it can stain certain surfaces, so you have to be careful with it.
Handyman PEte
Central New Jersey
4 years ago
Was this review helpful to you?

Less messy than what I was using.

This is the first time I've used this blue dope. It seemed less messy and easier to clean up than the white stuff I had been using. No leaks, either.
Lloyd-ss
Central VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everyday, every thread, TRUBLU.

Tape it, TruBlu it, slam it together....repeat. Daily. Don't be with out a bunch of this stuff everywhere you go. Oh yeah, and make sure you don't get any of this on the shower surround!
firwoodchad
Goldendale, WA
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy