Apply to be a TradeMaster!
Main product image of Acid-Away Compressor Burnout Acid Neutralizer for Polyol Ester Refrigeration Oils (4 Oz)
Magnifying glass
Hover image to zoom

Acid-Away Compressor Burnout Acid Neutralizer for Polyol Ester Refrigeration Oils (4 Oz)

SKU:
45009
Rating:
(2)
Q&A:
(0)
Acid-Away Compressor Burnout Acid Neutralizer for Polyol Ester Refrigeration Oils (4 Oz)
Magnifying glass
Hover image to zoom
$51.03 each
In Stock
In Stock
Get 73 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Acid-Away for POE provides a unique approach to help prevent compressor burnouts by effectively removing the acid buildup that occurs in Polyol Ester refrigeration oils used in air conditioning and refrigeration systems. It is a safe and easy to use treatment for both hermetic and semi-hermetic compressors of virtually any size that operate with Polyol Ester lubricants. For systems using mineral or alklybenzene type oils use Acid-Away.

Acid-Away for POE has been tested in accordance with ANSI/ASHRAE Standards 86-1983 and 97-1989, and various ASTM standards.

Applications:
  • Acid-Away for POE may be used to neutralize the residual acid that remains in a refrigeration or air conditioning system after a compressor burnout has occurred and a new compressor has been installed.
  • Acid-Away for POE may be used for preventative maintenance in operating refrigeration and air conditioning systems where acid buildup is detected, but a compressor changeout is not yet needed.
  • Acid-Away for POE may be used in virtually any size hermetic or semi-hermetic compressor that utilizes a Polyol Ester lubricants.
  • Acid-Away for POE may be used in recovery, recycling and reclaiming equipment that operate on Polyol Ester lubricants to neutralize the acid found in old recaptured refrigerants and refrigeration oils.

    Product Features
    • Compatible with all common compressor materials of construction, internal system components and Polyol Ester lubricants.
    • Removes residual acid normally left behind in the system after a compressor burnout occurs which can cause a subsequent compressor burnout of the new compressor.
    • Suitable for preventative maintenance use to help avoid compressor burnouts resulting from the buildup of corrosive acids inside air conditioning and refrigeration systems.
    • Eliminates the need for flushing systems with solvents or other similar products in an attempt to remove residual acids.
    • Eliminates costly multiple oil changes performed to dilute the acid content of the refrigeration oil.
    • Minimizes costly service call backs due to repeat compressor failures caused by acid.
    • Can be used to treat recovery, recycling and reclaiming units that operate on Polyol Ester lubricants in order to protect them from attack caused by acid fouled refrigerants and oils.

Specs

–
Application:

Maintenance

Product Type:

Treatment Tablet

Type:

Acid Neutralizer

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Have used this before and will continue to. It is good insurance on any compressor change out. Only reason I gave it a 4 star instead of a five star is because there is not any way to measure out an appropriate amount for a smaller unit. I used to be able to get this in 4 1oz bottles.
35yr HVACR
Christopher IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Cant beat these prices. works great, I use this in every compressor change out.
GA
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy