Apply to be a TradeMaster!
Main product image of T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
Magnifying glass
Hover image to zoom

T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001

SKU:
TH6210U2001
Rating:
(51)
Q&A:
(0)
T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
Magnifying glass
Hover image to zoom
$83.02 each
In Stock
In Stock
Get 823 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-1-1 Day, Programmable, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump), 1 Heat/1 Cool
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

–
The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike

Package Includes:
  • T6 PRO Thermostat
  • UWP Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate - Small; size 4-49/64 in = 121mm.
  • Screws and anchors
  • Professional Install Guide
  • Getting Started Guide

Features
  • Push-button programmable
  • Optional dual fuel
  • Flexible scheduling
  • Standard Efficient Gas Forced Air, High Efficacy Gas Forced Air, Oil Forced Air, Electric Forced Air, Hot water Fan Coil, Geothermal Heat Pump, Air to Air Heat
  • Electrical Ratings: 20 to 30 Vac
  • Stages: Up to 2 Heat/1 Cool Heat Pumps; Up to 1 Heat/1 Cool Conventional Systems
  • Electrical Connections: Honeywell UWP Mounting System
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): HEAT-OFF-COOL-AUTO-EM.
  • Switch Positions (Fan): AUTO-ON-CIRC-FOLLOW SCHEDULE
  • Operating Temperature Range (F): 37 F to 102 F
  • Shipping and Storage Temperature Range (F): - 20 F to 120 F
  • Accuracy (F): 5 F
  • Differential Temperature (F): +/-1 F
  • Interstage Differential Temperature (F): 1 to 1.5 F Multistage models only
  • Ambient Temperature Range (F): 32 F to 120 F
  • Switch Type: Relay
  • LEDs: LED Back Light
  • Programmability: 7 day, 5-1-1 day, 5-2 day, or Non-programmable
  • Power Method: Battery or Hardwired
  • Terminal Designations RC, R, C, W, W2, O/B, Y, G, K, L/A, E
  • Display: Large Display, Soft Key Controls
  • Display Size 5.44 sq. in.
  • Temperature Control Mode Selections: Ambient Air Temperature
  • Changeover: Auto or Manual Setting
  • Temperature Range (F): Heat: 40 F to 90 F; Cool 50 F to 99F Setting
  • Heat Current 0.02-1.0 A Fan Current 0.02-.05 A

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Changeover:

Auto

Manual

Display:

Digital

Stages:

2 Heat/1 Cool (Heat Pump)

1 Heat/1 Cool

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Auto Changeover

Programmability:

7 Day

5-1-1 Day

Programmable

5-2 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Control:

Yes

Humidity Range:

5 to 90% RH (non-condensing)

Wireless:

No

Voltage:

24V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Mount
User Interface
Programmability
CURRENT ITEM
Product Image of T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
SKU: TH6210U2001
(51)
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
1 Heat/1 Cool
Square
Push Button
7 Day
5-1-1 Day
Programmable
5-2 Day
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
Horizontal
Push Button
7 Day
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/1 Cool (Heat Pump)
Horizontal
Push Button
Programmable
7 Day
Single-Stage (Heat/Cool)
2 Heat/1 Cool Heat Pump
1 Heat/1 Cool Conventional
Vertical
Horizontal
Push Button
Programmable
7 Day

You May Also Need

T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008
SKU: TH6320U2008
Honeywell Home

Product Reviews

4.39 out of 51 reviews
86% would recommend this product
4.39
out of 51 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
6%
3 star
2%
2 star
4%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would purchase honeywell products again.

I installed this thermostat with the new installation of a MrCool Universal 4/5 ton unit. It was easy to install with the help of a youtube video, using the wiring procedure from the honeywell T'stat to the MrCool air handler, and condensing unit. The instructions in the honeywell package, made programming simple and fast. The T'stat is very accurate. It will save money over the course of it's life. Thank you very much. Rhoadservices.
VS

Most Liked Negative Review

I would not buy this product again!

We have had many failures of T6 and T4 thermostats; They intermittently send 5 Volts, instead of 27 Volts to the B or Y1 terminals. Typically we would get a call back several days after installation. Sometimes it would be working again, requiring us to guess. When I caught one and called the manufacture (not Honeywell) I was told it was impossible for it to be sending 5 Volts on the B terminal, because a thermostat is only a switch, (either on of off). After reading they had fixed their problems by the sixth generation I ordered 8, which were ninth generation. The second one we installed was DOA. At least we didn't have a mysterious call back on that one! I'm through with T6 and T4 thermostats. (The two AA cells were good, though.)
Showing 1-10 of 51 reviews

T6 themostat

Easy to install Will buy again when needed
2cool
Missouri
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BY THIS AGAIN AND AGAIN

EASY SETUP AND CONVERSION FOR DIFFERENT TYPES OF UNITS
CECE
Georgia
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and cost effective

The program booklets didn't have all the programming codes, had to look up on line!?
JP
Palm Coast Fl
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Fast delivery of quality products. What more can you ask for?
Chuck
Roswell, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Thermostat

These T-Stats are great. Easy to wire and program. Plenty of option's.
Dan the A/C man
Riner Va.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this all time good thermostat

Good service
San
Plano, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never again T6

The feature to program 5-2 is not available. EVERY day has to be programmed individually. * See Product Info. - step " To adjust Program Schedules", line 3. It don't work. Multiple junk products from Honeywell/Resideo.
Salmon
TN
2 years ago
Was this review helpful to you?

I would buy this product again.

Easy to program. Recommend having a technician do the original install and set the basic functions. But after that, changing the four times zones and temperature is easy.
JNB
Chattanooga, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Issues With Honeywell Thermostats

Ive Recently Had T5 And T6 Thermostats Sending 24v To The Emergemcy Heat.
Richie
Paducah KY
2 years ago
Was this review helpful to you?

My standard go to non-wifi t-stat

Used in a range of HVAC applications from radiant to multi-stage heat pump systems. Simple, reliable and easy to install. Customers like the intuitive interface and I like the set up options as ease of configuration.
Sealwrangler
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy