Apply to be a TradeMaster!
Main product image of 6 lb. Pyroseal Furnace and Retort Cement
Magnifying glass
Hover image to zoom

6 lb. Pyroseal Furnace and Retort Cement

SKU:
68616
Rating:
(1)
Q&A:
(0)
6 lb. Pyroseal Furnace and Retort Cement
Magnifying glass
Hover image to zoom
68616 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
12 lb. Pyroseal Furnace and Retort Cement
SKU:68618
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Volume
96 oz.
Product Highlight: Color
Gray

Description

Pyroseal is a non-asbestos furnace and retort cement. It is smooth, creamy, easy spreading and sticks where you put it. Pyroseal exhibits superior performance in bonding, controlled expansion and contraction to avoid shrinking and cracking. It is easy to apply even in low, below freezing temperatures.

Characteristics
  • Contains no asbestos or OSHA restricted fibers
  • Shrink and crack proof
  • Low freezing point
  • Fire proof and acid resistant

    Applications Pyroseal is recommended for use on high temperature refractory surfaces found in fireboxes and other parts of furnaces, boilers, stoves and stokers used for comfort heating. It works well on flue pipes, clean outs, ducts and chimney collars. When cured Pyroseal is fire proof, acid resistant, shrink proof and crack-proof.
  • Specs

    Volume:

    96 oz.

    Color:

    Gray

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Fuel Oil Filter
    SKU: 1A-25B
    General Aire

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Did the job I needed

    Easy to apply. Set quickly. Only problem was it was very cold here when I bought it and it must have froze on the way. It was laying on it's side and some liquid leaked out, but that didn't seem to effect it's performance.
    wd-40
    ny
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?