Apply to be a TradeMaster!
Main product image of 3" ArmorPad Light-Weight Equiment Pad 24" x 24"
Magnifying glass
Hover image to zoom

3" ArmorPad Light-Weight Equiment Pad 24" x 24"

SKU:
84407
Rating:
(1)
Q&A:
(1)
3" ArmorPad Light-Weight Equiment Pad 24" x 24"
Magnifying glass
Hover image to zoom
$49.85 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

ArmorPad is a high-strength and light-weight equipment pad that provides support and lift for the outdoor unit. It is constructed of a dense foam core base enveloped in a shell of durable polymer on five sides that aesthetically simulates the texture and color of gray concrete

Application:
  • Provides support and lift for the HVAC condenser unit outdoor
  • Provides a strong and stable equipment platform for uneven surfaces


Features
  • Light-weight at less than 11 lbs
  • Extreme durability with load capacity of more than 1400 lbs
  • High anchoring strength for securing equipment
  • Textured surface to prevent equipment sliding
  • Long-term exterior weather resistance including UV resistance and freeze/thaw resistance
  • Vibration absorbing
  • Chemical resistance against R-407c and R-410A, compressor oil, coil cleaners, and salt solution
  • Contains an EPA registered insecticide built-in to protect the product
  • Does not chip and is not damaged by weed trimmers


Recommended for:
  • Residential and commercial HVAC units
  • Outdoors

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 24"

Thickness:

3"

Pad Type:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect application!

Installed under 40 gallon water heaters with pans in apartment complex and worked great and inexpensive!!
CK
Mt. Union, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of Fastener is best used, when anchoring equipment to this pad?

Asked by pud56 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This is designed for use without any fasteners needed to secure the equipment. Any fasteners used would be out your own discretion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy