Apply to be a TradeMaster!
Main product image of 3" ArmorPad Light-Weight Equipment Pad 30" x 30"
Magnifying glass
Hover image to zoom

3" ArmorPad Light-Weight Equipment Pad 30" x 30"

SKU:
84408
Rating:
(7)
Q&A:
(0)
3" ArmorPad Light-Weight Equipment Pad 30" x 30"
Magnifying glass
Hover image to zoom
$59.13 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

ArmorPad is a high-strength and light-weight equipment pad that provides support and lift for the outdoor unit. It is constructed of a dense foam core base enveloped in a shell of durable polymer on five sides that aesthetically simulates the texture and color of gray concrete

Application:
  • Provides support and lift for the HVAC condenser unit outdoor
  • Provides a strong and stable equipment platform for uneven surfaces


Features
  • Light-weight at less than 11 lbs
  • Extreme durability with load capacity of more than 1400 lbs
  • High anchoring strength for securing equipment
  • Textured surface to prevent equipment sliding
  • Long-term exterior weather resistance including UV resistance and freeze/thaw resistance
  • Vibration absorbing
  • Chemical resistance against R-407c and R-410A, compressor oil, coil cleaners, and salt solution
  • Contains an EPA registered insecticide built-in to protect the product
  • Does not chip and is not damaged by weed trimmers


Recommended for:
  • Residential and commercial HVAC units
  • Outdoors

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

30" x 30"

Thickness:

3"

Pad Type:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" ArmorPad Light-Weight Equiment Pad 24" x 24"
SKU: 84407
Rectorseal

Product Reviews

3.86 out of 7 reviews
80% would recommend this product
3.86
out of 7 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
14%
3 star
29%
2 star
14%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Ok, but thin

Very light weight so easy to set and level. With being a Styrofoam center, time will tell how long it last. Definitely better than the concrete covered ones. But not as nice as the plastic webbed ones.(el3232-2) that I usually use. But price and availability was a factor in buying this one.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?

Ok

Very light weight. Plastic covered foam with a protective layer on the bottom. Better than the concrete ones. Not as good as the all plastic ones I usually use. Purchase because of price. Time will tell if it holds up. Recommend maybe.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?

Very lite . Recommend maybe?

Styrofoam with plastic cover. Have a membrane cover on the bottom protecting the Styrofoam. Slides around really easy. Better than the Styrofoam concrete covered ones. Not as nice as the plastic webbed divestec ones. Only reason I bought it was price. I usually use the divestec ones. Time will tell how it holds up. Wouldn't let me upload pictures. On the fence on whether to recommend it.
Plumber63
Indiana
4 years ago
Was this review helpful to you?

Better than pouring a new pad

When I replaced an old A/C unit, the new one revealed a small unlevel pad that allowed weeds to grow up around it and was unsightly. I thought I was gonna need to pour a new, costly concrete pad to cover and fix what I had. Your product allowed me to slightly raise my new A/C unit and slide it under to fix the unsightly mess that I had. Not only does this look great, but also saved me a lot of time and money. Thank you
Tanker
Des Moines, IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Conditioner Pad

Thin Plastic casing with a block or Foam Board underneath the open bottom of casing. Recommend only if your installing on top of concrete area
Dave
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good transaction

Use as pad for standby generator
skeezyx
cleveland, oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch supply house

Received my order within 24 hours! Great product and price.
RJG
Phila, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy