Apply to be a TradeMaster!
Main product image of 3.75" Slimduct White Wall Duct Kit - SDK100W (13 Ft Kit)
Magnifying glass
Hover image to zoom

3.75" Slimduct White Wall Duct Kit - SDK100W (13 Ft Kit)

SKU:
85105-RECTORSEAL
Rating:
(2)
Q&A:
(0)
3.75" Slimduct White Wall Duct Kit - SDK100W (13 Ft Kit)
Magnifying glass
Hover image to zoom
$299.49 each
In Stock
In Stock
Get 18 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
13' Length
Product Highlight: Size
3-3/4"
Product Highlight: Color
White

Description

–
Boxed kit includes 13' of duct and all essential fittings to hide and protect the lineset for a typical A/C installation.

Features:
  • (4) SD 39" Duct lengths
  • (2) SJ Couplers
  • (1) SK 90° Flat Ell
  • (1) SEN End Fitting
  • (1) SW Wall Fitting

Specs

–
Length (Feet):

13'

Product Type:

Kit

Size:

3-3/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3.75" 90° Slimduct Vertical Elbow (White)
SKU: 86102
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Received in one day. Exactly what I needed. Thank you supplyhouse.
Mb
Mich.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Really adds finishing touch. Looks like a professional installed our mini-split!
Gary
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy