Apply to be a TradeMaster!
Main product image of 2.75" Slimduct White Wall Duct Kit - SDK77W (13 Ft Kit)
Magnifying glass
Hover image to zoom

2.75" Slimduct White Wall Duct Kit - SDK77W (13 Ft Kit)

SKU:
85005-RECTORSEAL
Rating:
(8)
Q&A:
(0)
2.75" Slimduct White Wall Duct Kit - SDK77W (13 Ft Kit)
Magnifying glass
Hover image to zoom
$192.33 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
13' Length
Product Highlight: Size
2-3/4"
Product Highlight: Color
White

Description

–
Boxed kit includes 13' of duct and all essential fittings to hide and protect the lineset for a typical A/C installation.

Includes:
  • (4) SD Ducting 39’ Long
  • (2) SJ Couplers
  • (1) SK 90° Flat Ell
  • (1) SEN End Fitting
  • (1) SW Wall Fitting

Specs

–
Length (Feet):

13'

Product Type:

Kit

Size:

2-3/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" Slimduct Wall Inlet - SW-77-W (White)
SKU: 86016-RECTORSEAL
Rectorseal

Product Reviews

4 out of 8 reviews
75% would recommend this product
4
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
25%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Do not buy this if exposed to sun. It warps badly

This is a very poor product. It warped within one year of exposure to the sun (even with painting) and it looks horrible. It only has a one year warranty and the manufacturer will not stand behind the product. I contacted Inaba Denka for support with the warpage and they asked for pictures. Then after sending the pictures showing horrible warping they asked a bunch of questions about what line set was used, the insulation, the manufacturer of the lineset, etc. I took the time to answer all these questions (which were entirely for their internal benefit) and they responded that I should contact Supply House rather than take care of the problem. Why didn't they tell me they wouldn't help me before having me go through the pictures and all the questions? Basically they are a horrible company that does not take care of their customers even on something as cheap to them as this, Bottom line this product cannot take the sun; do not buy.
Tony
Scottsdale
1 years ago
Was this review helpful to you?

This is good

Really easy to use it goes together great
Ted61
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for my purpose

I used it to cover electrical wires on the exterior of my house. Painted them to match the house and looks good.
TGfix
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts - need to fix quantities

I gave it three stars because the kit is supposed to have four complete sections of duct for a total of 13'. But both times there was only two sections of duct included in each kit. Still, nice quality though
hvacman
Tappahannock, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Very nice product easy to install
Bert
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

Very small and cracks super easy. Was tough to fit copper and drain in it.
33 Mallard
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Loved this product, easy install for an amateur and looks fantastic!
Andrew
Kenilworth, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would repurchase this item

This items is great it is what they say it is and does what it is suppose to do. I would purchase individual items from this manufacture instead of the kit, because you get items that you do not require for a install or you are short a different piece, so I would determine what I need and order the individual items separately, they all fit together with each other and that all connect properly
2ndguns
Helena, MT
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy