Apply to be a TradeMaster!
Main product image of 5.5" x 6.5' Slimduct Duct Line Set Cover (White)
Magnifying glass
Hover image to zoom

5.5" x 6.5' Slimduct Duct Line Set Cover (White)

SKU:
85204
Rating:
(2)
Q&A:
(1)
5.5" x 6.5' Slimduct Duct Line Set Cover (White)
Magnifying glass
Hover image to zoom
$111.68 each
In Stock
In Stock
Get 34 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
White

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: White
  • Duct Width: 5-1/2''
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Size:

5-1/2"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5.5" Slimduct End Fitting (White)
SKU: 86207
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great purchase!

Really good purchase, fits perfectly.
Jacky
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Great quality, color as described.
XS
Mountanside,NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the height?

Asked by Rick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rick. The height for this is 3-1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy