Shop Resideo Sale
Main product image of 5.5" Slimduct Wall Inlet (White)
Magnifying glass
Hover image to zoom

5.5" Slimduct Wall Inlet (White)

SKU:
85216
Rating:
(1)
Q&A:
(0)
5.5" Slimduct Wall Inlet (White)
Magnifying glass
Hover image to zoom
$54.32 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
White

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accomodate single and multiple exposed linesets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: White
  • Duct Width: 5-1/2''
  • Paintable: No
  • Temp Range: 0°-140°

Includes:
  • Wall Inlet
  • 3/4" Self Tap Screw (2)

Specs

–
Product Type:

Wall Inlet

Size:

5-1/2"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5.5" Slimduct Coupler (White)
SKU: 86210
Rectorseal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick shipping and easy to install

The company that replaced my siding lost this piece that was on my house but said they would replace it. They first claimed it was hard to find a new one. Then they claimed it was ordered, but out if stock. I got tired of their excuses, go online, find this company and part fairly quickly and it was shipped to my house within 2 days. My husband installed it with no problem.
Stacy
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy