Apply to be a TradeMaster!
Main product image of 1/4" and 1/2" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom

1/4" and 1/2" Flaretite Seals (2 Pairs)

Brand:
Rectorseal
SKU:
97215
Rating:
(3)
Q&A:
(0)
1/4" and 1/2" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom
$26.81 each
BOX UP & SAVE -0%
$268.10 box of 10
$26.81 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
Includes:
  • (2) 1/4" Flaretite Seals
  • (2) 1/2" Flaretite Seals

Specs

–
Product Type:

Gas Sealant

Size:

1/4"

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Flaretite Seals (Box of 10)
SKU: 97220
Rectorseal

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product to keep in tool box

used on high side flare, worked great.
rick
Mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I wouldn't install a mini split without them. Fabulous product.
Dean
Kennesaw, Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved leak more easily.

Product makes a lot of sense for less perfect installers. FYI My self install heat pump came with a different tubbing size combination, so I had to buy four seals instead of getting just two.
Bo
Mike Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy